Buy more than* S$200* and get FREE SHIPPING

Tool Sack

3.81 (16)
Depth (mm)
150
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
255x135x80 1PC 1 DT-TS-16-BK 48341693 17.99 SGD
In stock
255x90x80 1PC 1 DT-TS-15-BK 48341675 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 9
3 star 3
2 star 0
1 star 1
Review Rating: 3.81
16 Customer Reviews
The reviews are automatic translation.
Tool hobby
4
From Japan
On 2018-06-03 22:42:28
I bought it as a kind that carries a Sino wrench nipper pinch tool. I wonder if this thing will last me long
This review is about item#48341693.
Electrical construction
4
From Japan
On 2018-05-16 15:38:41
I thought that the pencilsack part was a more flexible material, but it was pretty solid. Just do not drive part. It is hard to pass.
This review is about item#48341675.
With the switchboard work!
4
From Japan
On 2017-08-15 18:57:41
I quite like myself. I also expect more good things to come up.
This review is about item#48341675.
Repair
3
From Japan
On 2017-07-27 08:14:52
Because the price is cheap, it is saved. We will continue to use it, thank you.
This review is about item#48341693.
Aerial work
1
From Japan
On 2017-06-19 13:16:25
Pliers can not come out with a letter. The cutter is lightweight and can not come off. The pliers fall out. Two holders with bottom There are three holders better. It is easier to put it in parallel.
This review is about item#48341675.
Instrumentation facility maintenance
3
From Japan
On 2017-03-24 22:57:59
There are times when the place of the driver is dropped even if it is narrow. A bit broader one seems to be easy to use.
This review is about item#48341675.
Although it is a solid sack, it is a bit caught ...
4
From Japan
On 2016-12-03 22:09:59
Is not this thoroughly solid at this price easy? However, there are some feeling of caught, although the part to put scissors is slightly.
This review is about item#48341675.
Set on the Electric Works Belt
5
From Japan
On 2016-10-14 20:16:12
Tools are put together in one place, usability is very good.
This review is about item#48341693.
Electric wiring
4
From Japan
On 2016-07-29 17:51:37
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#48341675.
Machine maintenance
5
From Japan
On 2016-06-07 14:38:47
High storage capacity and easy to use.
This review is about item#48341675.

Related Products