Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waist Tool Holder

1.50 (2)
Depth (mm)
140
Dimensions (Height H x Width W x Depth D) (mm)
250x100x60
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-TS-17-BK 48341711 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Aerial work
1
From Japan
On 2017-07-22 13:43:38
The pliers fall out below and can not be used. In the case of simultaneous use with drivers, there is a possibility that the tools contact each other and drop them.
This review is about item#48341711.
Air conditioner
2
From Japan
On 2013-03-10 18:24:40
I am using more drivers than pliers, so I am going to change the driver to a thing that is easy to get. I think that it is nice to fit in a compact size.

Related Products