Buy more than* S$200* and get FREE SHIPPING

Driver Case, Fanny Tool Pack

5.00 (4)
Depth (mm)
150
Dimensions (Height H x Width W x Depth D) (mm)
260x63x55
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-TS-18-BK 48341736 9.08 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Tool when carrying
5
From Japan
On 2016-10-18 19:08:16
Two drivers will go just well Tip is fixed to the plug and not out of the case That without the fall, but there are many is similar products I think the easy-to-use most in this driver storage
This review is about item#48341736.
Electrical construction
5
From Japan
On 2015-04-07 21:55:44
Since the tip of the screwdriver does not come out, okay to hit the Toka wall. The upper part of the entrance becomes pleasure not put it by a narrow because of the driver shape. Now I wanted To Once processed because of a hand-held PB driver was felt that Ku caught without putting. Considering the continued purchase since making is surprisingly firm and in spite of the price
This review is about item#48341736.
Electrical construction
5
From Japan
On 2015-03-11 13:20:31
150 size in the upper part, so good not out driver of the front end that it is 100 size in the lower part.
This review is about item#48341736.
Electrical construction
5
From Japan
On 2015-01-11 18:55:17
I think that it is commodity satisfactory and very easy to use.
This review is about item#48341736.

Related Products