Buy more than* S$200* and get FREE SHIPPING

Waist Tool Holder

4.50 (2)
Depth (mm)
100
Dimensions (Height H x Width W x Depth D) (mm)
265x95x30
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-TS-22-BK 48341815 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Plumbing work, scaffold pair
4
From Japan
On 2016-04-12 23:31:31
It is perfect for working on a level instrument (approximately 30 ㎝) in size horizontally It works satisfactorily without worrying about using It has not started yet I do not understand durability, but I do not understand durability, but it seems to be okay not to worry because the price is price
This review is about item#48341815.
As a holder of a large cutter knife
5
From Japan
On 2015-07-14 15:31:05
There was not quite a good holder for a cutter knife, but this product has plenty of width, depth and depth, and it can be stored and carried with confidence.
This review is about item#48341815.

Related Products