Buy more than* S$200* and get FREE SHIPPING

Waist Ratchet Holder

5.00 (1)
Dimensions (Height H x Width W x Depth D) (mm)
245x60x30
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-TS-23-BK 48341833 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ratchet
5
From Japan
On 2017-05-11 20:16:31
Very good, very good.
This review is about item#48341833.

Related Products