Buy more than* S$200* and get FREE SHIPPING

Hammer Holder

4.71 (7)
Purpose
Hammer holder of strength distinguished with belt cloth use
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190x55x45 1PC 1 DT-TS-24-BK 48341851 7.99 SGD
In stock
230x90x55 1PC 1 DT-TS-25-BK 48341876 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
During safety patrol
5
From Japan
On 2018-01-20 09:57:32
Test hammer is easy to put in. I walked and the holder swings up and down and up and down and does not play. I was worried about hitting my body but it did not hit.
This review is about item#48341876.
T-wrench
5
From Japan
On 2017-12-27 19:27:13
Since I do not have a workbench, I put in a T wrench and use it. It is cheap, but I like it so strongly.
This review is about item#48341851.
Exterior wall construction
5
From Japan
On 2017-12-14 19:25:37
Even when crouching it is harder to fall than metallic ones, so you can work with confidence
This review is about item#48341851.
Electrical construction
3
From Japan
On 2015-11-02 10:29:25
The thing that I bought for the first time is torn by the eyelet part and it is broken in about three months as I expected. I inquired on the web inquiry form, but answers that it is not in the record. I can not do it because time is up for security. Product reviews are not up. Since it can not be helped, I purchased the second one additionally.
This review is about item#48341851.
Scratchy
5
From Japan
On 2015-10-17 19:51:46
Lightly when not hammering down the hammer. Strength is also reasonable. Personally it is favorite than thing using metal.
This review is about item#48341851.
Work
5
From Japan
On 2015-04-26 08:24:02
GOOOOOOOOOOOOOOOOOOOOOOOOd
This review is about item#48341851.
Civil engineering work
5
From Japan
On 2014-09-20 16:26:04
I personally purchased it for work, but I like it because it is easy to use due to the price.
This review is about item#48341851.

Related Products