Buy more than* S$200* and get FREE SHIPPING

Carabiner Hooker

Compatible Carabiner Sizes (mm)
60
Dimensions (Height H x Width W x Depth D) (mm)
125x45x40
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-TS-26-BK 48341894 8.99 SGD
In stock
ADD TO CART

Related Products