Buy more than* S$200* and get FREE SHIPPING

Fanny Tool Pack

3.75 (12)
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Depth (mm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 245x220x150 1PC 1 DT-28-BK 48341955 28.99 SGD
In stock
200 240x210x150 1PC 1 DT-27-BK 48341937 30.99 SGD
In stock
180 190x210x150 1PC 1 DT-26-BK 48341912 26.99 SGD
In stock
190 230x170x150 1PC 1 DT-30-BK 48341991 28.99 SGD
In stock
180 185x210x170 1PC 1 DT-29-BK 48341973 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 3
1 star 0
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
Machine installation
5
From Japan
On 2017-10-29 21:07:06
You can store things more than necessary than you expected. It is a bad product.
This review is about item#48341955.
For work
4
From Japan
On 2017-07-07 23:29:35
It is good that there is a place where the leveling unit can enter. If you put it in one place it will be messed up and messed up! This item can be used for a nice feeling.
This review is about item#48341973.
For electrical work
5
From Japan
On 2017-05-31 21:27:27
It was very light and I like it well. The price is also cheap.
This review is about item#48341912.
During maintenance
2
From Japan
On 2016-07-05 20:25:45
It is convenient because it can be stopped by a belt. Easy desorption. However, as the belt gently loosens, I think that it is better to devise a method to fix the belt a bit more
This review is about item#48341955.
Electrical construction
4
From Japan
On 2016-05-07 17:50:46
I think that it would be good to make the charge driver case thicker and become a taper Then it is best to put three drivers
This review is about item#48341955.
Electrical construction
4
From Japan
On 2016-05-03 18:09:53
Charging screwdriver is inserted Small bore hole small Charging screwdriver Increase the thickness of the cloth to make it a little thicker and make it a taper without a hole And then I would like you to make the driver stab two places to three 3 as a whole I think that it is easy to use
This review is about item#48341955.
Electric Works Work
3
From Japan
On 2015-10-14 18:42:45
I think this series is reasonable.
This review is about item#48341955.
Electric Works
5
From Japan
On 2015-08-07 17:22:22
I think that it is light and durable for price reasons.
This review is about item#48341955.
Electrical construction
5
From Japan
On 2015-04-09 13:58:58
It's easy to use and it's much cheaper than other companies' equivalents. The thing is firm.
This review is about item#48341937.
Used in the electric construction industry
2
From Japan
On 2014-10-02 21:26:07
Since the thickness of the charging screwdriver itself is thin, only the bit hole is open at the bottom, so we can not use it at the time of socket installation Improve wish to the manufacturer Make this improvement If this point is improved, there is no problem
This review is about item#48341937.

Related Products