Buy more than* S$200* and get FREE SHIPPING

Waist Tool Holder

3.17 (6)
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Depth (mm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 175x135x25 1PC 1 DT-FP-S 48342016 10.99 SGD
Shipped after 2018-04-23
170 280x140x25 1PC 1 DT-FP-L 48342034 14.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Office work
2
From Japan
On 2017-04-01 21:21:49
Sharp objects such as tweezers and mechanical pencils get caught in the fabric, so it is troublesome to put in and take out. I think that this material is as a waist bag. We need to devise something on the user side.
Screw insertion
2
From Japan
On 2016-11-14 14:57:29
I like the shape and easy to use, but the bottom part breaks soon and the hole opens. Durability is difficult.
This review is about item#48342034.
Mobile phones · Writing utensils etc.
5
From Japan
On 2015-11-25 18:47:46
It is user-friendly and very satisfied.
This review is about item#48342016.
I purchased it, but I have not used it.
1
From Japan
On 2015-08-26 00:53:22
It is honest and cheesy. It seems to break soon. It is a commodity that I went somewhere without using it. Waste money
This review is about item#48342016.
Waterproof construction
5
From Japan
On 2013-12-27 22:07:20
The same thing that I used for a while was out of print and I was looking for something similar and finally found out Finally I used brush and skin skins etc. Used in depth Size is exactly good
This review is about item#48342034.
carpenter
4
From Japan
On 2013-12-07 21:01:32
I think that it is compact and good
This review is about item#48342016.

Related Products