Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Waist Tool Holder

5.00 (1)
Depth (mm)
170
Dimensions (Height H x Width W x Depth D) (mm)
270x85x50
Compatible Belt Width (mm)
50
Material
1680 denier fabric
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 DT-TS-03-BL 48342156 10.03 SGD
In stock
Black 1PC 1 DT-TS-03-BK 48342131 9.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2015-04-09 13:59:52
Also happy to have firmly made.
This review is about item#48342156.

Related Products