Buy more than* S$200* and get FREE SHIPPING

Utility Knife Holder

5.00 (4)
Depth (mm)
130
Dimensions (Height H x Width W x Depth D) (mm)
220x75x45
Compatible Belt Width (mm)
50
Material
1680 denier fabric
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 DT-TS-05-BL 48342235 9.01 SGD
In stock
Black 1PC 1 DT-TS-05-BK 48342217 9.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cardboard cutter insert
5
From Japan
On 2017-05-18 18:01:29
The efficiency of the work improved, the cutter ceased to disappear.
This review is about item#48342217.
Plumber
5
From Japan
On 2017-04-02 19:49:18
We put the magic pen and a cutter. It is just good.
This review is about item#48342217.
For possession of a cutter
5
From Japan
On 2016-09-29 16:11:29
It is not perfect at large. Durability of the logo has been written part is worrisome.
This review is about item#48342217.
Wireless antenna construction
5
From Japan
On 2015-10-23 14:35:08
There are two pockets, which is user-friendly. I put a cutter and a radiopen.
This review is about item#48342217.

Related Products