Buy more than* S$200* and get FREE SHIPPING

Utility Knife Holder

3.00 (1)
Depth (mm)
130
Dimensions (Height H x Width W x Depth D) (mm)
225x90x20
Compatible Belt Width (mm)
50
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 DT-TS-07-BK 48342296 7.99 SGD
In stock
Blue 1PC 1 DT-TS-07-BL 48342314 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2017-03-27 05:53:20
It arrived pretty quickly. Convenient. I am satisfied.
This review is about item#48342296.

Related Products