Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Waist Tool Holder

Depth (mm)
90
Dimensions (Height H x Width W x Depth D) (mm)
195x110x60
Compatible Belt Width (mm)
50
Material
1680 denier fabric
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 DT-TS-08-BL 48342357 13.12 SGD
In stock
Black 1PC 1 DT-TS-08-BK 48342332 13.12 SGD
In stock
ADD TO CART

Related Products