Buy more than* S$200* and get FREE SHIPPING

Tool Case, Reinforcement Placing

Depth (mm)
140
Dimensions (Height H x Width W x Depth D) (mm)
245x115x60
Compatible Belt Width (mm)
50
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 DT-TS-09-BK 48342375 16.99 SGD
Shipped after 2018-01-25
Blue 1PC 1 DT-TS-09-BL 48342393 -
Discontinued
[x]
ADD TO CART

Related Products