Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waist Tool Holder

4.67 (3)
Depth (mm)
150
Dimensions (Height H x Width W x Depth D) (mm)
240x110x60
Compatible Belt Width (mm)
50
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 DT-TS-10-BL 48342436 16.99 SGD
In stock
Black 1PC 1 DT-TS-10-BK 48342411 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mobile phones at company, use as pen holder
4
From Japan
On 2017-08-30 15:04:30
It is slightly larger, so it is easy to take out a cell phone. It is convenient as a pen insertion, key insertion of a car.
This review is about item#48342411.
As a case for Handy Terminals
5
From Japan
On 2017-06-12 12:08:53
Supply from the manufacturer of the Handy Terminal was lost, and I was looking for an alternative item. It is useful just for perfect size. The original was a more hard case, but it's more than enough.
This review is about item#48342411.
Mobile system terminal for warehouse work
5
From Japan
On 2015-11-25 18:46:19
Since there are no pockets in work clothes, you can also carry pens and others, and the usability is very good.
This review is about item#48342411.

Related Products