Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waist Tool Holder

4.25 (4)
Depth (mm)
150
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240x105x70 1PC 1 DT-TS-13-BK 48342515 13.99 SGD
Shipped after 2018-06-25
240x110x85 1PC 1 DT-TS-12-BK 48342497 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
carpenter
5
From Japan
On 2018-03-02 18:53:51
It is good that you can plug in without cutting it, such as cutter pliers grenades. Easy because you can insert a hammer plug in either side.
This review is about item#48342515.
When carrying materials for construction
5
From Japan
On 2018-01-16 15:15:50
Making cheap is firmly solid and profitable. It was pretty bad since I was looking for without having a compact thing that I could easily take out a cutter etc as well as inserting a hammer and a ratchet.
This review is about item#48342515.
Tool lowering
3
From Japan
On 2017-12-16 23:13:13
It was good if the two tool hangings in the table were the same size of all, no arts, if there was a difference in thickness, I would like to put a little different size tool
This review is about item#48342515.
Sickle on site, pruned scissors
4
From Japan
On 2015-10-17 15:26:26
It was hard to find it in this case, whether it will be good for now or not.
This review is about item#48342497.

Related Products