Buy more than* S$200* and get FREE SHIPPING

Waist Tool Bag

3.83 (6)
Depth (mm)
175
Compatible Belt Width (mm)
50
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Dimensions (Height H x Width W x Depth D) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Depth D) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190x150x90 White 1PC 1 DT-02S-WH 48342612 14.99 SGD
Shipped after 2018-06-27
190x150x90 Black 1PC 1 DT-02S-BK 48342576 14.99 SGD
In stock
190x150x90 Blue 1PC 1 DT-02S-BL 48342594 14.99 SGD
In stock
190x150x90 Red 1PC 1 DT-02S-RE 48342603 15.99 SGD
In stock
180x150x80 Black 1PC 1 DTK-02S-BK 48342533 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Core removal
3
From Japan
On 2017-12-04 20:32:48
The size was as shown but it was small. This is a mistake.
This review is about item#48342594.
With the switchboard work!
4
From Japan
On 2017-08-15 18:54:54
It is a general feeling. It may be better if you color or shape it!
This review is about item#48342576.
maintenance
3
From Japan
On 2016-07-06 18:15:33
There is no problem, feeling of use is good.
This review is about item#48342603.
Used by a supervisor, not a worker
5
From Japan
On 2016-04-18 16:52:49
Compact and narrow places can go and go without stress. Durability is still unknown
This review is about item#48342533.
Construction site work
3
From Japan
On 2016-04-15 20:34:18
It was smaller than I expected.
This review is about item#48342594.
Put work tools
5
From Japan
On 2015-06-01 22:05:50
It is good to buy it because it is the same size as it used so you can use it without discomfort just because the material has changed
This review is about item#48342576.

Related Products