Buy more than* S$200* and get FREE SHIPPING

Waist Tool Bag

4.00 (2)
Depth (mm)
200
Dimensions (Height H x Width W x Depth D) (mm)
250x190x130
Compatible Belt Width (mm)
50
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 DT-02-BL 48342691 17.99 SGD
In stock
Black 1PC 1 DT-02-BK 48342682 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2016-07-06 18:16:04
There is no problem, feeling of use is good.
This review is about item#48342691.
Mounting in safety belt
5
From Japan
On 2015-05-14 16:52:30
I think that it is user-friendly.
This review is about item#48342691.

Related Products