Buy more than* S$200* and get FREE SHIPPING

Fanny Tool Pack Large

4.00 (2)
Depth (mm)
200
Dimensions (Height H x Width W x Depth D) (mm)
250x190x140
Material
1680 denier fabric
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 DT-03-BL 48342716 -
Discontinued
[x]
Black 1PC 1 DT-03-BK 48342707 19.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2016-07-06 18:14:43
There is no problem, feeling of use is good.
This review is about item#48342707.
Electrical work Mainly screws, stepping screw for wire fixing
5
From Japan
On 2014-10-08 15:17:56
I am satisfied with the depth of the 2nd stage, 3rd stage pocket.
This review is about item#48342707.

Related Products