Buy more than* S$200* and get FREE SHIPPING

Waist Tool Bag

Depth (mm)
240
Dimensions (Height H x Width W x Depth D) (mm)
370x260x80
Compatible Belt Width (mm)
50
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 DT-07-BK 48342725 26.99 SGD
In stock
Blue 1PC 1 DT-07-BL 48342734 28.99 SGD
In stock
ADD TO CART

Related Products