Buy more than* S$200* and get FREE SHIPPING

Fanny Tool Pack

3.25 (4)
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all
Product Options
ADD TO CART
Depth (mm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 200x160x110 1PC 1 DT-24-BK 48343671 21.65 SGD
In stock
145 180x130x75 1PC 1 DT-25-BK 48343696 15.78 SGD
In stock
120 195x160x75 1PC 1 DT-23-BK 48343653 17.60 SGD
In stock
160 180x160x80 1PC 1 DT-22-BK 48343635 21.10 SGD
In stock
200 265x175x120 1PC 1 DT-21-BK 48343617 26.07 SGD
Shipped after 2017-02-02
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Construction general
3
From Japan
On 2016-09-29 18:20:45
Compact and light surprisingly usability is all right large opposition to serve as a small
This review is about item#48343653.
As foreman for the waist bag
1
From Japan
On 2016-05-17 15:13:56
Too small was not useless
This review is about item#48343653.
Store light work, including renovation
5
From Japan
On 2015-09-22 20:45:24
light. Durability is now confirmed plans. I cheap.
This review is about item#48343617.
Tool tray at the time of work
4
From Japan
On 2015-05-14 08:28:53
BUY with a lid to prevent the dropping of the tool. Are we satisfied with sufficient strength and ease of use.
This review is about item#48343635.

Related Products