Buy more than* S$200* and get FREE SHIPPING

Torpedo Level Case

2.00 (1)
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Depth (mm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 105x65x55 1PC 1 DT-LC-L-BK 48343732 10.99 SGD
In stock
85 95x65x50 1PC 1 DT-LC-M-BK 48343714 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Civil engineering work
2
From Japan
On 2015-02-12 17:48:20
There is a possibility that it falls by inserting a long horizontal instrument. It might be better to have a little more depth.
This review is about item#48343732.

Related Products