Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screw Pouch

5.00 (1)
Functions
Bit feed
Depth (mm)
140
Dimensions (Height H x Width W x Depth D) (mm)
180x130x80
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-CSB-BK 48343757 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for equipment work
5
From Japan
On 2018-01-26 16:43:29
The size is small, but since it is made of a solid fabric, there is no problem even if you put a heavy tool, there are plenty of small stuffing so it is convenient to store various sizes of drill bit, pen etc etc.
This review is about item#48343757.

Related Products