Buy more than* S$200* and get FREE SHIPPING

Ink Bottle Case

Depth (mm)
90
Dimensions (Height H x Width W x Depth D) (mm)
210x110x95
Compatible Belt Width (mm)
50
Color
Black
Material
1680 denier fabric
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DT-SM-BK 48343775 12.04 SGD
Shipped after 2017-08-30
ADD TO CART

Related Products