Buy more than* S$200* and get FREE SHIPPING

Ear Plugs

2.00 (1)
Frequency (Hz)/Sound Isolation Value (dB)/Standard Deviation (dB)
125/39.9/5.3, 250/42.2/5.8, 500/43.6/5.5, 1000/39.5/4.3, 2000/38.4/3.0, 4000/48.8/3.7, 8000/48.8/4.1
NRR Value
24.88
Standard
ANSI S3.19
Material
Polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DT-EPB 48343951 0.99 SGD
Shipped after 2018-04-26
1Box(100Set) 1 DT-EPH 48343933 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Everyday (at bedtime)
2
From Japan
On 2014-08-25 21:16:07
It was somewhat slender and had a length. Returning after crushing is quick, it may be necessary to trick attachment. I was too thin, I did not fit much. I think there is durability.
This review is about item#48343951.

Related Products