Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Goggles RG-15

3.00 (1)
Material (lens)
Polycarbonate hard coat AF
Material (frame)
Double molding of polypropylene and polycarbonate
Functions
The anti-fog lens both sides, UV cut
Dimensions (Width W x Height H) (mm)
152x49
Lens Color
Clear
Weight (g)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RG-15 48710934 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of combine
3
From Japan
On 2013-10-27 13:44:21
The visibility is not good.
This review is about item#48710934.

Related Products