Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Goggles Gray Lens RG-15

Material (lens)
Polycarbonate hard coat AF
Material (frame)
Double molding of polypropylene and polycarbonate
Functions
The anti-fog lens both sides, UV cut
Dimensions (Width W x Height H) (mm)
152x49
Lens Color
Gray
Weight (g)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RG-15 48710952 17.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products