Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Around Palms (cm)
26
Overall Length (cm)
28.0 +/-0.5
Type
Outside emboss
Thickness (mm)
0.027
Material
Low-density polyethylene
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.2 S Semitransparent 1Box(100Sheet) 1 PE-01C-S 48794496 5.99 SGD
In stock
8.2 L Semitransparent 1Box(100Sheet) 1 PE-01C-L 48794514 5.99 SGD
In stock
8.2 M Blue 1Box(100Sheet) 1 PE-02B-M 48794532 5.99 SGD
In stock
8.2 M Semitransparent 1Box(100Sheet) 1 PE-01C-M 48794505 5.99 SGD
In stock
7.2 S Blue 1Box(100Sheet) 1 PE-02B-S 48794523 5.99 SGD
In stock
8.2 L Blue 1Box(100Sheet) 1 PE-02B-L 48794541 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To cook dishes
5
From Japan
On 2016-08-21 13:31:58
Easy to work with items you repeatedly purchase
This review is about item#48794505.
For inspection
5
From Japan
On 2014-06-21 15:07:32
Usable and surprising price. This hand glove will take off if you move your finger anyhow, but this is harder to shift as the shape and thinness are better than the high fit. I purchase both blue and transparent and use it properly.
This review is about item#48794505.
Dishes and other water works etc
5
From Japan
On 2014-03-19 14:04:02
Although conventional gloves were easily removed, after all the hands were rough, but I will not remove this item! It is! I am really surprised. Next time I will order my friends as well.
This review is about item#48794505.
Food refilling work When making sandwiches etc.
5
From Japan
On 2013-09-01 08:58:53
There is a constriction in the part of the finger, it is very good without removing it. I am using it when making children make sandwiches.
This review is about item#48794505.

Related Products