Buy more than* S$200* and get FREE SHIPPING

Air Duster non-Freon

4.05 (247)
Dimensions (Diameter phi x Height H) (mm)
67x235
Ingredients
DME
...see all>
Product Options
ADD TO CART
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1box(350mL×24pc) 1 - 19062794 159.90 SGD
In stock
X1 in the nozzle (150mm) 1PC(350mL) 1 - 48792606 7.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 127
4 star 49
3 star 38
2 star 23
1 star 10
Review Rating: 4.05
247 Customer Reviews
The reviews are automatic translation.
Cleaning the PC keyboard
5
From Japan
On 2017-10-26 14:38:14
I have purchased regularly and I am satisfied. In addition to personal computer keyboard, it is also used for equipment scrap removal.
This review is about item#48792606.
Equipment
4
From Japan
On 2017-10-25 10:14:36
There is no problem with the strength of the air, it is possible to skip the dust of the equipment When disposing, I think that it is good to respond to the disposal which does not open a hole recently. If you let the nozzle behind the spray part, you can use it all. This is very good The problem is that the remaining amount is hard to understand (Everything on the selling items is the same now) I felt it was gone when it became light, but now the weight is almost the same Although it is judged that the inside is gone when the power of air runs out, it is quite hard to understand. All are manufacturers and there is room for improvement.
This review is about item#48792606.
Push down the keyboard of the PC
4
From Japan
On 2017-10-21 06:20:08
Surprisingly the air pressure was strong and I was surprised at first. I am thinking about purchasing again.
This review is about item#48792606.
Cleaning inside the personal computer
5
From Japan
On 2017-10-17 00:43:00
There is considerable capacity, even if you use it for the four PCs that you own you can afford it.
This review is about item#48792606.
Personal computer maintenance
3
From Japan
On 2017-10-15 14:38:30
There is no problem regarding use. When you feel it every time you hold it in hand, I know that unused is not opened, but I do not know when in use or used.
This review is about item#48792606.
Cleaning and maintenance of opportunities
5
From Japan
On 2017-10-14 17:41:33
It is convenient when you do a little maintenance, such as there is no compressor. Because spit will fly if you wake up with your mouth.
This review is about item#48792606.
Dust removal of camera lens
4
From Japan
On 2017-10-14 17:33:54
I have power and last long. It is a bit disappointing that the inverted cooling spray function disappeared a little, but it is more convenient to use it normally with an air duster even if it is upside down.
This review is about item#48792606.
Internal cleaning of personal computer
5
From Japan
On 2017-10-12 07:48:17
You can buy it cheaper than what you sell at the home center.
This review is about item#48792606.
Cleaning parts
4
From Japan
On 2017-10-11 14:37:57
I always use it. I am afraid to smell for a while.
This review is about item#48792606.
Machine production work
4
From Japan
On 2017-10-10 19:04:43
Cost performance is high. I think that it can be used upside down, and the speech balloon will also enter a strong class. Because capacity is 350ml, if you increase 50ml more, I think we can separate other manufacturers.
This review is about item#48792606.

Related Products