Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Led Clip Light

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Time
3 hours
Batteries
Two AAA alkaline batteries x (sold separately)
Dimensions (Width W x Depth D x Height H) (mm)
22.5x26.2x258
Total Luminous Flux (Lm)
30
Type
Drip proof
Weight (g)
32
Material
Body: Plastic
TRUSCO Part Number
374-5988
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLC-223N 08352556 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for construction management of the work site.
5
From Japan
On 2015-05-06 14:48:26
I appreciate it because I can use both hands.
This review is about item#08352556.
For work
5
From Japan
On 2014-12-28 19:08:46
It is very good as it was not easy to get into your pocket, use both hands, change directions, and so bright. However, it is not very bright, so it is for light work. Bright lights for heavy work are inevitably heavy, big, with no batteries, so they are used in conjunction with such various lights.
This review is about item#08352556.

Related Products