Buy more than* S$200* and get FREE SHIPPING

Led Clip Light

4.14 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output (lumen)
10
Lighting Time
About 15 hours maximum
Batteries
Two AAA alkaline batteries x (sold separately)
Dimensions (Width W x Depth D x Height H) (mm)
25.5x108x60
Weight (g)
28
Material
Body: Plastic
TRUSCO Part Number
381-8560
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLC-113N 08352547 20.13 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Internal work at the plastering work Last collar holding
5
From Japan
On 2016-12-02 18:52:13
I thought that the resin made is light and I thought it was good. A moment the thing reached a toy similar to a one hundred yen writer. I was disappointed, I thought that I had to look at the actual thing. But as soon as dusk is on, it will not be lightly disturbing, even if it is attached to a brim of a hat, it is very satisfactory, it is released.
This review is about item#8352547.
At night, when working outside, light hands.
3
From Japan
On 2016-07-14 13:15:08
I use it while sandwiching it in a cap, but the switch is a bit too hard. We are using it conveniently.
This review is about item#08352547.
Fix it to the outside.
3
From Japan
On 2015-09-20 07:41:30
I am considering whether it can be used well.
This review is about item#08352547.
Attach it to the helmet.
5
From Japan
On 2015-05-06 14:52:09
The helmet light is out of the way because the band shifts. I only install it when I want to use it.
This review is about item#08352547.
Work at night at night
4
From Japan
On 2015-01-17 12:33:12
I want a little more brightness
This review is about item#08352547.
In dark place inspection, construction work
4
From Japan
On 2014-04-04 15:08:47
I purchased that I can use it with both hands empty. It is light and it is bright so it will be usable. Speaking of luxury, I think that it is even better if only 41 pieces.
This review is about item#08352547.
At the time of newspaper delivery, attach to the eaves part of the helmet
5
From Japan
On 2013-12-06 16:14:24
Lightness and brightness are satisfying. I hold 2 hours for a week without leaving. Because the battery is only AA, it is easy to exchange and running costs can be reduced. The tip is concealed with black vinyl tape because light leaks and it is hard to see in the eye. I finally got to see what I could use. By the way I used clip light with 3 LEDs while using it until now.
This review is about item#08352547.

Related Products