Buy more than* S$200* and get FREE SHIPPING

File Wagon

4.00 (1)
Overall Capacity (kg)
40
Body Dimensions (Width x Depth x Height) (mm)
550x350x695
Weight (kg)
10
Material
Steel (epoxy powder coating)
Accessories
Bookends (4 pieces)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WG-40 48792974 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I am using it in office work.
4
From Japan
On 2014-04-10 19:29:50
Building is durable and user-friendly.
This review is about item#48792974.

Related Products