Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File Wagon

Overall Capacity (kg)
40
Body Dimensions (Width x Depth x Height) (mm)
550x350x580
Weight (kg)
9
Material
Steel (epoxy powder coating)
Accessories
Bookends (2 pcs.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WG-90 48793001 -
Discontinued
[x]
ADD TO CART

Related Products