Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MAG Switch

5.00 (2)
Weight (g)
25
Compatible
SK06A, 09A, 12A SK06G, 09G, 12G, SK06L, 09L, 12L
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 BZ0LRK12AA 50087301 8.99 SGD
Shipped after 2018-07-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacing parts inside the control panel
5
From Japan
On 2017-07-15 16:39:48
It takes days for orders at the local, but it was saved promptly for the delivery date.
This review is about item#50263683.
Used in machine control relays
5
From Japan
On 2015-10-26 18:52:52
I purchased it because it was urgent and necessary, but I am considering purchasing at another store unless it is urgent because the price is higher than other stores. If it is cheaper at 200 yen than the current price, I will buy it.
This review is about item#50263631.

Related Products