Buy more than* S$200* and get FREE SHIPPING

Multiple Direction Switch

4.50 (4)
Mounting Dimensions (mm)
phi30.5
...see all>
Product Options
ADD TO CART
Mechanical Durability Terminal Shape Reset Method Color Model Operating Ambient Temperature (deg C) Contact Arrangement Lock Switching Frequency (times /hour) Operating Portion Shape Storage Temperature (DegreeC) Impact Resistance (m/s2) Direction Conditional Short Circuit Current Rated Insulation Voltage (V) Short Circuit Protection Installation Frame Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mechanical Durability Terminal Shape Reset Method Color Model Operating Ambient Temperature (deg C) Contact Arrangement Lock Switching Frequency (times /hour) Operating Portion Shape Storage Temperature (DegreeC) Impact Resistance (m/s2) Direction Conditional Short Circuit Current Rated Insulation Voltage (V) Short Circuit Protection Installation Frame Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1a1b - - - - - - - - - -   1pc 1 AR30A5N-1111B 50057813 69.99 SGD
Shipped after 2018-05-08
- - - - - - 1ax2 - - - - - - - - - -   1pc 1 AR30A0N-A0A0B 50057786 52.99 SGD
Shipped after 2018-05-11
250 000 or more times Screw Automatic (Ball) black Ball-shaped -5 Over +60 (icing, no condensation) 1ax2 Nothing 1200 (utilization 40%) Ball-shaped -40-+80 Malfunction: 100, Durability: 500 (Operation) up and down 1000A AC/DC 250 Fuse 1A Circle   1PC 1 AR30A5N-A0A0B 50057822 48.99 SGD
Shipped after 2018-04-23
- - - - - - 2ax4 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR30A5N-DDDDB 50057847 69.99 SGD
Shipped after 2018-04-23
- - - - - - 1ax4 - - - - - - - - - -   1pc 1 AR30A0N-AAAAB 50057795 56.99 SGD
Shipped after 2018-04-23
- - - - - - 1ax4 - - - - - - - - - -   1pc 1 AR30A5N-AAAAB 50057831 56.99 SGD
Shipped after 2018-04-23
- - - - - - 1a1bx2 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR30A0N-1010B 50057761 56.99 SGD
Shipped after 2018-06-01
- - - - - - 1a1bx2 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AR30A5N-1010B 50057804 56.99 SGD
Shipped after 2018-06-01
- - - - - - 1a1b - - - - - - - - - -   1pc 1 AR30A0N-1111B 50057777 69.99 SGD
Shipped after 2018-06-08
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 15:01:13
It is before maintenance work, exchange from around July to August
This review is about item#50057831.
For actuator control
5
From Japan
On 2017-02-04 08:33:08
Even if there is a mistake in the operation test after wiring in 4 directions, I like it very much because it can remove the terminal case? (Black nail) under the switch. I would like to sell only the terminal case so that one contact can be replaced with two contacts · · ·
This review is about item#50057831.
Used to replace failed switch
5
From Japan
On 2016-03-31 17:26:11
I got the delivery date quick.
This review is about item#50057822.
Component replacement
5
From Japan
On 2015-11-23 15:25:11
I will inquire about the old part number of broken parts and it was immediately recognized that this is a compatible new model
This review is about item#50057795.

Related Products