Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Contact Materials Minimum Adaptable Load Structure Mechanical Durability Contact Arrangement Weight (g) Operating Time Coil Rated Voltage(V) Ambient Humidity Recovery Time (ms) Contact Resistance (mohm) Maximum Switching Capacity Operating Ambient Temperature (deg C) Rated Current (A) Rated Power Consumption Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Materials Minimum Adaptable Load Structure Mechanical Durability Contact Arrangement Weight (g) Operating Time Coil Rated Voltage(V) Ambient Humidity Recovery Time (ms) Contact Resistance (mohm) Maximum Switching Capacity Operating Ambient Temperature (deg C) Rated Current (A) Rated Power Consumption Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1a 3 - DC24V Less than 85% - - AC250V/5A,DC30V/5A - 5 200mW -   1PC 1 RB105-DE 50216467 3.99 SGD
In stock
Silver alloy (gold plated) DC0.1V, 0.1mA (reference value) Plastic sealed type 15 million times or more 1a 3 10ms or less (at the rated voltage) DC12V Less than 85% 5 or less (at the rated voltage) 30 or less (initial) AC250V/5A,DC30V/5A (No freezing No condensation) -40 to +70 5 200mW Initial / 100 or more (DC500V mega)   1PC 1 RB105-DB 50216433 3.99 SGD
In stock
Silver alloy (gold plated) DC0.1V, 0.1mA (reference value) Plastic sealed type 15 million times or more 1a 3 10ms or less (at the rated voltage) DC9V Less than 85% 5 or less (at the rated voltage) 30 or less (initial) AC250V/5A,DC30V/5A (No freezing No condensation) -40 to +70 5 200mW Initial / 100 or more (DC500V mega)   1PC 1 RB105-DD 50216451 5.99 SGD
Shipped after 2018-07-11
Silver alloy (gold plated) DC0.1V, 0.1mA (reference value) Plastic sealed type 15 million times or more 1a 3 10ms or less (at the rated voltage) DC4.5V Less than 85% 5 or less (at the rated voltage) 30 or less (initial) AC250V/5A,DC30V/5A (No freezing No condensation) -40 to +70 5 200mW Initial / 100 or more (DC500V mega)   1PC 1 RB105-DC 50216442 5.99 SGD
Shipped after 2018-07-11
Silver alloy (gold plated) DC0.1V, 0.1mA (reference value) Plastic sealed type 15 million times or more 1a 3 10ms or less (at the rated voltage) DC5V Less than 85% 5 or less (at the rated voltage) 30 or less (initial) AC250V/5A,DC30V/5A (No freezing No condensation) -40 to +70 5 200mW Initial / 100 or more (DC500V mega)   1PC 1 RB105-DY 50216476 7.99 SGD
Shipped after 2018-07-11
- - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RB105-D5 50216415 5.99 SGD
Shipped after 2018-07-26
Silver alloy (gold plated) DC0.1V, 0.1mA (reference value) Plastic sealed type 15 million times or more 1a 3 10ms or less (at the rated voltage) DC6V Less than 85% 5 or less (at the rated voltage) 30 or less (initial) AC250V/5A,DC30V/5A (No freezing No condensation) -40 to +70 5 200mW Initial / 100 or more (DC500V mega)   1PC 1 RB105-DA 50216424 7.99 SGD
Shipped after 2018-08-30
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For remodeling electric circuits of automobiles
4
From Japan
On 2015-05-11 21:55:31
I would like to describe coils and contacts
This review is about item#50216433.

Related Products