Buy more than* S$200* and get FREE SHIPPING

Earth Leakage Breaker

5.00 (1)
Frame (AF)
30
Electric Mode
1phi2W
External Dimensions d (mm)
49
External Dimensions c(mm)
38
External Dimensions b (mm)
70
External Dimensions a (mm)
32
Compatible Standard
PSE
Number of Poles
2
Weight (kg)
0.1
...see all>
Product Options
ADD TO CART
Rated Current (A) Reverse Connection Accessory Equipment Operating Time Protection Feature Overcurrent Drawing Operation Rated Voltage (V) Rated Sensitivity Current (mA) Rated Breaking Capacity (kA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Reverse Connection Accessory Equipment Operating Time Protection Feature Overcurrent Drawing Operation Rated Voltage (V) Rated Sensitivity Current (mA) Rated Breaking Capacity (kA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - - - - - - 15 (AC200V)1.5,(AC100V)1.5   1pc 1 FG32R/30-15MA 50195101 49.99 SGD
In stock
30 - - - - - - 15 (AC200V)1.5,(AC100V)1.5   1pc 1 FV32R-30-15MA 50196657 37.99 SGD
In stock
10 - - - - - - 15 (AC200V)1.5,(AC100V)1.5   1pc 1 FG32R/10-15MA 50195047 50.99 SGD
In stock
30 Yes Mega test switch 0.1sec within Ground fault protection only type - 100 over 200 shared 30 (AC200V)1.5,(AC100V)1.5   1PC 1 FV32R-30-30MA 50196666 37.99 SGD
In stock
20 - - - - - - 15 (AC200V)1.5,(AC100V)1.5   1pc 1 FG32R/20-15MA 50195083 51.99 SGD
Shipped after 2018-03-06
15 - - - - - 100 15 (AC100V)1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FG32R-1E/15-15MA 50195144 42.99 SGD
Shipped after 2018-03-06
30 - - - - - 100 30 (AC100V)1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FG32R-1E/30-30MA 50195196 42.99 SGD
Shipped after 2018-03-06
15 - - - - - - 30 (AC200V)1.5,(AC100V)1.5   1pc 1 FG32R/15-30MA 50195074 53.99 SGD
Shipped after 2018-02-27
20 - - - - - 100 30 (AC100V)1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FG32R-1E/20-30MA 50195171 42.99 SGD
Shipped after 2018-03-06
15 - - - - - - 15 (AC200V)1.5,(AC100V)1.5   1pc 1 FG32R/15-15MA 50195065 50.99 SGD
Shipped after 2018-02-27
30 - - - - - - 30 (AC200V)1.5,(AC100V)1.5   1pc 1 FG32R/30-30MA 50195117 50.99 SGD
Shipped after 2018-02-27
10 - - - - - 100 15 (AC100V)1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FG32R-1E/10-15MA 50195126 42.99 SGD
Shipped after 2018-05-24
10 - - - - - 100 30 (AC100V)1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FG32R-1E/10-30MA 50195135 42.99 SGD
Shipped after 2018-03-06
15 - - - - - 100 30 (AC100V)1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FG32R-1E/15-30MA 50195153 42.99 SGD
Shipped after 2018-03-06
20 - - - - - 100 15 (AC100V)1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FG32R-1E/20-15MA 50195162 42.99 SGD
Shipped after 2018-03-06
30 - - - - - 100 15 (AC100V)1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FG32R-1E/30-15MA 50195187 42.99 SGD
Shipped after 2018-03-06
20 - - - - - - 30 (AC200V)1.5,(AC100V)1.5   1pc 1 FG32R/20-30MA 50195092 50.99 SGD
Shipped after 2018-02-27
10 - - - - - - 30 (AC200V)1.5,(AC100V)1.5   1pc 1 FG32R/10-30MA 50195056 50.99 SGD
Shipped after 2018-03-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for electric fire switch
5
From Japan
On 2014-03-10 13:44:44
Easy to install with good operability
This review is about item#50196666.

Related Products