Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Frame Rated Operational Current (A) Resistance Load (AC-1) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Auxiliary Contacts Coil Rated Voltage(V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Rated Operational Current (A) Resistance Load (AC-1) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Auxiliary Contacts Coil Rated Voltage(V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20(200-240V),20(380-440V) 13(200-240V),9(380-440V) 2.7(200-240V),4(380-440V) 1b AC200   1pc 1 SC-0J coil AC 200 V 1 B 50220965 34.99 SGD
In stock
- 32(200-240V),32(380-440V) 19(200-240V),17(380-440V) 4(200-240V),7.5(380-440V) 2a AC200   1pc 1 SC-5-1J Coil AC 200V 2A 50222593 66.99 SGD
Shipped after 2018-05-15
- 32(200-240V),32(380-440V) 19(200-240V),17(380-440V) 4(200-240V),7.5(380-440V) 1a1b AC100   1pc 1 SC - 5 - 1 J Coil AC 100 V 1A 1 B 50222575 68.99 SGD
Shipped after 2018-05-29
- 32(200-240V),32(380-440V) 19(200-240V),17(380-440V) 4(200-240V),7.5(380-440V) 1a1b AC200   1pc 1 SC - 5 - 1 J Coil AC 200 V 1A 1A 50222584 66.99 SGD
In stock
- 32(200-240V),32(380-440V) 19(200-240V),17(380-440V) 4(200-240V),7.5(380-440V) 1a1b AC48 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC - 5 - 1 J Coil AC 48 V 1A 1 B 50222602 67.99 SGD
Shipped after 2018-05-31
- 20(200-240V),20(380-440V) 13(200-240V),9(380-440V) 2.7(200-240V),4(380-440V) 1a AC100   1pc 1 SC-0J coil AC 100 V 1A 50220947 35.99 SGD
Shipped after 2018-06-07
0 form 20(200-240V),20(380-440V) 13(200-240V),9(380-440V) 2.7(200-240V),4(380-440V) 1a AC200   1PC 1 SC-0J CoilAC200V 1A 50220956 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Control of blower motor
5
From Japan
On 2018-03-18 08:04:59
There is no problem separately.The frequency of on and off is high so I chose it
This review is about item#50220956.
Heater ON / OFF control
4
From Japan
On 2017-02-22 15:17:16
I changed this type for the first time. I expect the effect.
This review is about item#50220956.

Related Products