Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Motor capacity (kW) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Coil Voltage (V) Auxiliary Contacts Frame Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Motor capacity (kW) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Coil Voltage (V) Auxiliary Contacts Frame Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1PC 1 FW-0 200V 2.2KW CoilAC200V 1A 50196912 38.99 SGD
Shipped after 2018-06-25
0.1 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 200 V 0.1 KW coil AC 200 V 1A 50196797 40.99 SGD
Shipped after 2018-06-28
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 7 A coil AC 200 V 1A AUTO 50197034 40.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FW - 0 0.48 A Coil AC 200 V 1A 50196702 40.99 SGD
Shipped after 2018-07-25
0.75 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1b(1NO) 0   1pc 1 FW - 0 200 V 0.75 KW coil AC 200 V 1 B 50196867 40.99 SGD
Shipped after 2018-08-08
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FW - 0 2.2 A Coil AC 100 V 1A 50196745 40.99 SGD
Shipped after 2018-08-08
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FW - 0 2.8 A Coil AC 200 V 1A AUTO 50196772 40.99 SGD
Shipped after 2018-08-08
0.4 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1b(1NO) 0   1pc 1 FW - 0 200 V 0.4 KW coil AC 200 V 1 B 50196833 40.99 SGD
Shipped after 2018-07-05
0.75 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 200 V 0.75 KW coil AC 100 V 1A 50196842 40.99 SGD
Shipped after 2018-08-29
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC100 1a(1NO) 0   1pc 1 FW - 0 7 A coil AC 100 V 1A AUTO 50197016 40.99 SGD
Shipped after 2018-07-05
0.4 15(200-240V),10(380-440V) 3(200-240V),4.5(380-440V) AC200 1a(1NO) 0S   1pc 1 FW - 0S 200 V 0.4 KW Coil AC 200 V 1A 50197296 44.99 SGD
Shipped after 2018-07-05
1.5 20(200-240V),13(380-440V) 4(200-240V),5.5(380-440V) AC200 1a1b(1NO) 1   1pc 1 FW - 1 200 V 1.5 KW coil AC 200 V 1 A 1 B 50197332 72.99 SGD
Shipped after 2018-08-08
3.7 26(200-240V),18(380-440V) 5.5(200-240V),7.5(380-440V) AC200 1a1b(1NO) 1S *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FW-1S 200 V 3.7 KW coil AC 200 V 1 A 1 B 50197384 85.99 SGD
Shipped after 2018-08-08
7.5 35(200-240V),26(380-440V) 7.5(200-240V),11(380-440V) AC200 1a1b(1NO) 2S   1pc 1 FW - 2S 200 V 7.5 KW coil AC 200 V 1 A 1 B 50197411 119.99 SGD
Shipped after 2018-08-29
7.5 50(200-240V),40(380-440V) 11(200-240V),19(380-440V) AC200 1a1b(1NO) 3   1pc 1 FW - 3 200 V 7.5 KW coil AC 200 V 1 A 1 B 50197436 129.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1b(1NO) 0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FW - 0 2.8 A coil AC 200 V 1 B 50196781 40.99 SGD
Shipped after 2018-07-05
0.2 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 200 V 0.2 KW coil AC 200 V 1A 50196806 40.99 SGD
Shipped after 2018-07-05
0.4 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 200 V 0.4 KW coil AC 200 V 1A 50196824 41.99 SGD
Shipped after 2018-06-25
0.75 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 200 V 0.75 KW coil AC 200 V 1A 50196851 41.99 SGD
Shipped after 2018-06-25
0.75 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC24 1a(1NO) 0   1pc 1 FW - 0 200 V 0.75 KW Coil AC 24 V 1A 50196876 42.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 5 A coil AC 200 V 1A AUTO 50196973 40.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC100 1a(1NO) 0   1pc 1 FW - 0 6 A coil AC 100 V 1A AUTO 50196991 40.99 SGD
Shipped after 2018-07-05
2.2 15(200-240V),10(380-440V) 3(200-240V),4.5(380-440V) AC200 1a(1NO) 0S   1pc 1 FW - 0S 200 V 2. 2 KW coil AC 200 V 1A 50197323 44.99 SGD
Shipped after 2018-08-08
11 65(200-240V),65(380-440V) 15(200-240V),30(380-440V) AC200 1a1b(1NO) 4   1pc 1 FW - 4 200 V 11 KW coil AC 200 V 1 A 1 B 50197445 219.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 0.8 A coil AC 200 V 1A 50196711 40.99 SGD
Shipped after 2018-07-05
0.4 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 200 V 0.4 KW coil AC 100 V 1A 50196815 -
N/A
[x]
1.5 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC100 1a(1NO) 0   1pc 1 FW - 0 200 V 1.5 KW coil AC 100 V 1A 50196885 40.99 SGD
Shipped after 2018-08-01
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC100 1a(1NO) 0   1pc 1 FW - 0 6 A coil AC 100 V 1A 50196982 40.99 SGD
Shipped after 2018-08-08
0.2 15(200-240V),10(380-440V) 3(200-240V),4.5(380-440V) AC200 1a(1NO) 0S   1pc 1 FW - 0S 200 V 0.2 KW coil AC 200 V 1A 50197287 44.99 SGD
Shipped after 2018-08-08
3.7 20(200-240V),13(380-440V) 4(200-240V),5.5(380-440V) AC200 1a1b(1NO) 1   1pc 1 FW - 1 200 V 3.7 KW coil AC 200 V 1 A 1 B 50197357 72.99 SGD
Shipped after 2018-08-08
2.2 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC100 1a(1NO) 0   1pc 1 FW - 0 200 V 2.2 KW coil AC 100 V 1A 50196903 40.99 SGD
Shipped after 2018-08-08
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC100 1a(1NO) 0   1pc 1 FW - 0 4 A coil AC 100 V 1A 50196921 40.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 4 A coil AC 200 V 1A 50196937 41.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC100 1a(1NO) 0   1pc 1 FW - 0 7 A coil AC 100 V 1A 50197007 40.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 7 A coil AC 200 V 1A 50197025 40.99 SGD
Shipped after 2018-08-08
1.5 15(200-240V),10(380-440V) 3(200-240V),4.5(380-440V) AC200 1a(1NO) 0S   1pc 1 FW - 0S 200 V 1.5 KW coil AC 200 V 1A 50197314 44.99 SGD
Shipped after 2018-07-05
- 26(200-240V),18(380-440V) 5.5(200-240V),7.5(380-440V) AC200 1a1b(1NO) 1S   1pc 1 FW - 1 S 13 A coil AC 200 V 1A 1A 50197375 85.99 SGD
Shipped after 2018-07-05
5.5 26(200-240V),18(380-440V) 5.5(200-240V),7.5(380-440V) AC200 1a1b(1NO) 1S   1pc 1 FW-1S 200 V 5.5 KW coil AC 200 V 1 A 1 B 50197393 85.99 SGD
Shipped after 2018-07-05
5.5 35(200-240V),26(380-440V) 7.5(200-240V),11(380-440V) AC200 1a1b(1NO) 2S   1pc 1 FW-2S 200 V 5.5 KW coil AC 200 V 1 A 1 B 50197402 119.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 0.36 A coil AC 200 V 1A 50196693 40.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 2.2 A coil AC 200 V 1A 50196754 40.99 SGD
Shipped after 2018-08-01
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FW - 0 2.8 A coil AC 200 V 1A 50196763 40.99 SGD
Shipped after 2018-08-08
1.5 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 200 V 1.5 KW coil AC 200 V 1A 50196894 41.99 SGD
Shipped after 2018-07-02
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1b(1NO) 0   1pc 1 FW - 0 4 A coil AC 200 V 1 B 50196955 40.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 9 A coil AC 200 V 1A 50197052 40.99 SGD
Shipped after 2018-07-05
2.2 20(200-240V),13(380-440V) 4(200-240V),5.5(380-440V) AC200 1a1b(1NO) 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FW - 1 200 V 2. 2 KW coil AC 200 V 1 A 1 B 50197341 72.99 SGD
Shipped after 2018-08-08
15 65(200-240V),65(380-440V) 15(200-240V),30(380-440V) AC200 1a1b(1NO) 4   1pc 1 FW - 4 200 V 15 KW coil AC 200 V 1 A 1 B 50197454 219.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 0.95 A coil AC 200 V 1A 50196727 41.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FW-0 1.4 A Coil AC 200 V 1A 50196736 40.99 SGD
Shipped after 2018-08-29
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC200 1a(1NO) 0   1pc 1 FW - 0 4 A Coil AC 200 V 1A AUTO 50196946 40.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC24 1a(1NO) 0   1pc 1 FW - 0 4 A Coil AC 24 V 1A 50196964 42.99 SGD
Shipped after 2018-07-05
- 12(200-240V),6(380-440V) 2.2(200-240V),2.2(380-440V) AC100 1a(1NO) 0   1pc 1 FW - 0 9 A coil AC 100 V 1A 50197043 40.99 SGD
Shipped after 2018-07-05
0.1 15(200-240V),10(380-440V) 3(200-240V),4.5(380-440V) AC200 1a(1NO) 0S   1pc 1 FW - 0S 200 V 0.1 KW coil AC 200 V 1A 50197271 44.99 SGD
Shipped after 2018-08-08
0.75 15(200-240V),10(380-440V) 3(200-240V),4.5(380-440V) AC200 1a(1NO) 0S   1pc 1 FW - 0S 200 V 0.75 KW coil AC 200 V 1 A 50197305 44.99 SGD
Shipped after 2018-07-05
11 50(200-240V),40(380-440V) 11(200-240V),19(380-440V) AC200 1a1b(1NO) 3   1pc 1 FW - 3 200 V 11 KW coil AC 200 V 1 A 1 B 50197427 129.99 SGD
Shipped after 2018-07-05
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
1
From Japan
On 2018-01-22 09:49:26
At the time of ordering delivery date 31 days, I accepted it as non-refundable, but after the order the delivery schedule was extended two months later. I did not use this item delivered this time because I was not in time for the scheduled maintenance of the machine. I would like to use it next time. There was a similar delivery date problem in the past, so it seems necessary to improve the delivery date display.
This review is about item#50196772.
Used for table lifts.
4
From Japan
On 2017-06-22 09:19:11
I was looking for replacement parts, but I could not find it in the neighborhood, I searched for it with monotalou. Especially it can be used without problems. It took a while until the delivery date.
This review is about item#50197323.
Controller repair
4
From Japan
On 2015-06-01 23:30:58
I'm not happy because the Chinese is written in the manual I want a label with a date when I am not glad
This review is about item#50196745.

Related Products