Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Electromagnet Capacity (VA) / SAVE: Outer Dimensions (Width W x Height H x Depth D) (mm) Rated Operational Current (A) Single Phase Motor (AC-3) Electromagnet Capacity (VA) / UP Rated Current Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Inching Plucking (AC-4) Coil Rated Voltage(V) Rated Capacity (kW) Single Phase Motor (AC-3) Switching Frequency (Times / hour) Weight (kg) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Electrical Durability Model Compatible Thermal Relay Mechanical Durability Compatible Rail Width (mm) Open Circuit Voltage (V) Main Circuit Voltage (V) Closed Circuit Voltage (V) Auxiliary Contacts Rated Operational Current (A) Resistance Load (AC-1) Loss (W) Mounting Screw Rated Operational Current (A) Inching Plucking (AC-4) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electromagnet Capacity (VA) / SAVE: Outer Dimensions (Width W x Height H x Depth D) (mm) Rated Operational Current (A) Single Phase Motor (AC-3) Electromagnet Capacity (VA) / UP Rated Current Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Rated Capacity (kW) Inching Plucking (AC-4) Coil Rated Voltage(V) Rated Capacity (kW) Single Phase Motor (AC-3) Switching Frequency (Times / hour) Weight (kg) Rated Capacity (kW) Three-phase Cage Type Motor (AC-3) Electrical Durability Model Compatible Thermal Relay Mechanical Durability Compatible Rail Width (mm) Open Circuit Voltage (V) Main Circuit Voltage (V) Closed Circuit Voltage (V) Auxiliary Contacts Rated Operational Current (A) Resistance Load (AC-1) Loss (W) Mounting Screw Rated Operational Current (A) Inching Plucking (AC-4) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200V 50Hz: 5.4 200-220V 60Hz: 6.2 138x209x174 - 200V 50Hz: 200 200-220V 60Hz: 255 260A (200-240V)220 (380-440V)220 (200-240V)45 (380-440V)90 AC200 - 1200 4.9 (200-240V)55 (380-440V)110 1 million times (AC-3) SC-N10 TR-N10 5 million times - 50Hz/60Hz: 60 - 100 AC200 50Hz/60Hz: 140 - 150 2a2b (200-240V)260 (380-440V)260 200V 50Hz: 4.7 220V 60Hz: 5.2 4-M6 (200-240V)180 (380-440V)180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-N10 07237641 819.90 SGD
Shipped after 2018-01-17
100V 50Hz:3.9100-110V 60Hz:4.4 138x209x174 - 100V 50Hz:205100-110V 60Hz:260 260A (200-240V)220(380-440V)220 (200-240V)45(380-440V)90 AC100 - 1200 4.9 (200-240V)55(380-440V)110 1 million times (AC-3) SC-N10 TR-N10 5 million times - 50Hz/60Hz:30 to 50 AC200 50Hz:70 to 7560Hz:70 to 75 2a2b (200-240V)260(380-440V)260 100V 50Hz:3.3110V:3.6 4-M6 (200-240V)180(380-440V)180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-N10 07237632 849.90 SGD
Shipped after 2017-12-25
200V 50Hz:5.7200-220V 60Hz:6.5 148x240x195 - 200V 50Hz:240200-220V 60Hz:320 350A (200-240V)300(380-440V)300 (200-240V)55(380-440V)110 AC200 - 1200 7.8 (200-240V)75(380-440V)150 1 million times (AC-3) SC-N11 TR-N12 5 million times - 50Hz/60Hz:60 to 100 AC200 50Hz/60Hz:140 to 150 2a2b (200-240V)350(380-440V)350 200V 50Hz:5.6220V 60Hz:6 4-M8 (200-240V)220(380-440V)220 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-N11 07237666 1,349.90 SGD
Shipped after 2017-12-25
100V 50Hz:3.6100-110V 60Hz:4.2 148x240x195 - 100V 50Hz:200100-110V 60Hz:255 450A (200-240V)400(380-440V)400 (200-240V)75(380-440V)150 AC100 - 1200 7.8 (200-240V)110(380-440V)200 500 000 times (AC-3) SC-N12 TR-N12 5 million times - 50Hz/60Hz:30 to 50 AC200 50Hz:70 to 7560Hz:70 to 75 2a2b (200-240V)450(380-440V)450 100V 50Hz:3.1110V:3.4 4-M8 (200-240V)300(380-440V)300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-N12 07237675 1,719.90 SGD
Shipped after 2017-12-25
100V 50Hz:3.9100-110V 60Hz:4.4 138x209x174 - 100V 50Hz:205100-110V 60Hz:260 260A (200-240V)180(380-440V)180 (200-240V)37(380-440V)75 AC100 - 1200 4.9 (200-240V)45(380-440V)90 1 million times (AC-3) SC-N8 TR-N8 5 million times - 50Hz/60Hz:30 to 50 AC200 50Hz/60Hz:70 to 75 2a2b (200-240V)260(380-440V)260 100V 50Hz:3.3110V:3.6 4-M6 (200-240V)150(380-440V)150   1PC 1 SC-N8 07237885 609.90 SGD
In stock
100V 50Hz:3.1 100-110V 60Hz:3.6 100x144x138 - 100V 50Hz:175 100-110V 60Hz:220 150A (200-240V)125 (380-440V)110 (200-240V)22 (380-440V)45 AC100 - 1200 2.4 (200-240V)30 (380-440V)55 1 million times (AC-3) SC-N6 TR-N6 5 million times - 50Hz/60Hz:30 to 50 AC200 50Hz/60Hz:70 to 75 2a2b (200-240V)150 (380-440V)150 100V 50Hz:2.6 110V:2.8 2-M5 (200-240V)93 (380-440V)90   1PC 1 SC-N6 07237842 389.90 SGD
Shipped after 2017-12-27
200V 50Hz:5.4200-220V 60Hz:6.2 138x209x174 - 200V 50Hz:200200-220V 60Hz:255 260A (200-240V)180(380-440V)180 (200-240V)37(380-440V)75 AC200 - 1200 4.9 (200-240V)45(380-440V)90 1 million times (AC-3) SC-N8 TR-N8 5 million times - 50Hz/60Hz:60 to 100 AC200 50Hz/60Hz:140 to 150 2a2b (200-240V)260(380-440V)260 200V 50Hz:4.7220V 60Hz:5.2 4-M6 (200-240V)150(380-440V)150   1PC 1 SC-N8 07237894 609.90 SGD
In stock
200V 50Hz:5.7200-220V 60Hz:6.5 148x240x195 - 200V 50Hz:240200-220V 60Hz:320 450A (200-240V)400(380-440V)400 (200-240V)75(380-440V)150 AC200 - 1200 7.8 (200-240V)110(380-440V)200 500 000 times (AC-3) SC-N12 TR-N12 5 million times - 50Hz/60Hz:60 to 100 AC200 50Hz/60Hz:140 to 150 2a2b (200-240V)450(380-440V)450 200V 50Hz:5.6220V 60Hz:6 4-M8 (200-240V)300(380-440V)300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-N12 07237684 1,719.90 SGD
Shipped after 2017-12-22
100V 50Hz:2.8 100-110V 60Hz:3.2 88x127x132 - 100V 50Hz:85 100-110V 60Hz:100 150A (200-240V)93 (380-440V)90 (200-240V)18.5 (380-440V)37 AC100 - 1200 1.8 (200-240V)22 (380-440V)45 1 million times (AC-3) SC-N5 TR-N5 5 million times - 50Hz/60Hz:30 to 50 AC200 50Hz/60Hz:70 to 75 2a2b (200-240V)150 (380-440V)150 100V 50Hz:2.2 110V:2.3 2-M4 (200-240V)80 (380-440V)80   1PC 1 SC-N5 07237824 289.90 SGD
In stock
100V 50Hz:3.6100-110V 60Hz:4.2 148x240x195 - 100V 50Hz:200100-110V 60Hz:255 350A (200-240V)300(380-440V)300 (200-240V)55(380-440V)110 AC100 - 1200 7.8 (200-240V)75(380-440V)150 1 million times (AC-3) SC-N11 TR-N12 5 million times - 50Hz/60Hz:30 to 50 AC200 50Hz:70 to 7560Hz:70 to 75 2a2b (200-240V)350(380-440V)350 100V 50Hz:3.1110V:3.4 4-M8 (200-240V)220(380-440V)220 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC-N11 07237657 1,349.90 SGD
Shipped after 2017-12-25
100V 50Hz:3.1100-110V 60Hz:3.6 115x156x140 - 100V 50Hz:175100-110V 60Hz:220 200A (200-240V)152(380-440V)150 (200-240V)30(380-440V)55 AC100 - 1200 2.7 (200-240V)37(380-440V)75 1 million times (AC-3) SC-N7 TR-N7 5 million times - 50Hz/60Hz:30 to 50 AC200 50Hz/60Hz:70 to 75 2a2b (200-240V)200(380-440V)200 100V 50Hz:2.6110V:2.8 2-M5 (200-240V)125(380-440V)110   1PC 1 SC-N7 07237867 549.90 SGD
Shipped after 2017-12-27
- - - - - - - - - - - - - - - - - - - - - - - - -   1pc 1 -- 50234335 109.90 SGD
Shipped after 2018-01-31
- - - - - - - - - - - - - - - - - - - - - - - - -   1pc 1 SC-N1 coil AC 200V 50233757 83.54 SGD
Shipped after 2017-12-20
- - - - - - - - - - - - - - - - - - - - - - - - -   1pc 1 SC-N2 coil AC 200 V 50234283 109.90 SGD
Shipped after 2018-01-04
100V 50Hz:12.7 100-110V 60Hz:12.4 74x87x96 (100V)26 100V 50Hz:120 100-110V 60Hz:135 50A (200-240V)26 (380-440V)25 (200-240V)4.5 (380-440V)7.5 AC100 (100V)1.2 1200 0.59 (200-240V)5.5 (380-440V)11 2 million times (AC-3) SC-N1 TR-N2 10 Million times 35 50Hz:38 - 53 60Hz:85 - 115 AC200 50Hz:55 - 65 60Hz:60 - 70 2a2b (200-240V)50 (380-440V)50 100V 50Hz:3.6 100-110V:3.8 2-M4 (200-240V)20 (380-440V)17   1PC 1 SC-N1 07237605 85.31 SGD
In stock
200V 50Hz:12.7 200-220V 60Hz:12.4 74x87x96 (100V)26 200V 50Hz:120 200-220V 60Hz:135 50A (200-240V)26 (380-440V)25 (200-240V)4.5 (380-440V)7.5 AC200 (100V)1.2 1200 0.59 (200-240V)5.5 (380-440V)11 2 million times (AC-3) SC-N1 TR-N2 10 Million times 35 50Hz:75 - 105 60Hz:85 - 115 AC200 50Hz:110 - 130 60Hz:120 - 140 2a2b (200-240V)50 (380-440V)50 200V 50Hz:3.6 220V 60Hz:3.8 2-M4 (200-240V)20 (380-440V)17   1PC 1 SC-N1 07237614 85.31 SGD
In stock
100V 50Hz:12.7 100-110V 60Hz:12.4 74x87x96 (100V)35 100V 50Hz:120 100-110V 60Hz:135 60A (200-240V)35 (380-440V)32 (200-240V)4.5 (380-440V)15 AC100 (100V)1.7 1200 0.59 (200-240V)7.5 (380-440V)15 2 million times (AC-3) SC-N2 TR-N2 10 Million times 35 50Hz:38 - 53 60Hz:85 - 115 AC200 50Hz:55 - 65 60Hz:60 - 70 2a2b (200-240V)60 (380-440V)60 100V 50Hz:3.6 110V:3.8 2-M4 (200-240V)35 (380-440V)32   1PC 1 SC-N2 07237693 98.23 SGD
In stock
200V 50Hz:12.7 200-220V 60Hz:12.4 74x87x96 (100V)35 200V 50Hz:120 200-220V 60Hz:135 60A (200-240V)35 (380-440V)32 (200-240V)4.5 (380-440V)15 AC200 (100V)1.7 1200 0.59 (200-240V)7.5 (380-440V)15 2 million times (AC-3) SC-N2 TR-N2 10 Million times 35 50Hz:75 - 105 60Hz:85 - 115 AC200 50Hz:110 - 130 60Hz:120 - 140 2a2b (200-240V)60 (380-440V)60 200V 50Hz:3.6 220V 60Hz:3.8 2-M4 (200-240V)35 (380-440V)32   1PC 1 SC-N2 07237702 98.23 SGD
In stock
100V 50Hz:13.3 100-110V 60Hz:13.4 88x110x111 - 100V 50Hz:180 100-110V 60Hz:190 80A (200-240V)50 (380-440V)48 (200-240V)7.5 (380-440V)15 AC100 - 1200 1.1 (200-240V)11 (380-440V)22 2 million times (AC-3) SC-N2S TR-N3 5 million times 35 50Hz:43 - 55 60Hz:50 - 63 AC200 50Hz:58 - 68 60Hz:65 - 75 2a2b (200-240V)80 (380-440V)80 100V 50Hz:4.5 110V:5 2-M4 (200-240V)35 (380-440V)32   1PC 1 SC-N2S 07237745 119.90 SGD
In stock
200V 50Hz:13.3 200-220V 60Hz:13.4 88x110x111 - 200V 50Hz:180 200-220V 60Hz:190 80A (200-240V)50 (380-440V)48 (200-240V)7.5 (380-440V)15 AC200 - 1200 1.1 (200-240V)11 (380-440V)22 2 million times (AC-3) SC-N2S TR-N3 5 million times 35 50Hz:85 - 110 60Hz:100 - 125 AC200 50Hz:115 - 135 60Hz:130 - 150 2a2b (200-240V)80 (380-440V)80 200V 50Hz:4.5 220V 60Hz:5 2-M4 (200-240V)35 (380-440V)32   1PC 1 SC-N2S 07237754 119.90 SGD
In stock
100V 50Hz:13.3 100-110V 60Hz:13.4 88x110x111 - 100V 50Hz:180 100-110V 60Hz:190 100A (200-240V)65 (380-440V)65 (200-240V)11 (380-440V)22 AC100 - 1200 1.1 (200-240V)15 (380-440V)30 2 million times (AC-3) SC-N3 TR-N3 5 million times 35 50Hz:43 - 55 60Hz:50 - 63 AC200 50Hz:58 - 68 60Hz:65 - 75 2a2b (200-240V)100 (380-440V)100 100V 50Hz:4.5 110V 60Hz:5 2-M4 (200-240V)50 (380-440V)48   1PC 1 SC-N3 07237772 179.90 SGD
In stock
200V 50Hz:13.3 200-220V 60Hz:13.4 88x110x111 - 200V 50Hz:180 200-220V 60Hz:190 100A (200-240V)65 (380-440V)65 (200-240V)11 (380-440V)22 AC200 - 1200 1.1 (200-240V)15 (380-440V)30 2 million times (AC-3) SC-N3 TR-N3 5 million times 35 50Hz:85 - 110 60Hz:100 - 125 AC200 50Hz:115 - 135 60Hz:130 - 150 2a2b (200-240V)100 (380-440V)100 200V 50Hz:4.5 220V 60Hz:5 2-M4 (200-240V)50 (380-440V)48   1PC 1 SC-N3 07237781 179.90 SGD
In stock
100V 50Hz:14.3 100-110V 60Hz:14.4 88x127x117 - 100V 50Hz:200 100-110V 60Hz:210 135A (200-240V)80 (380-440V)80 (200-240V)15 (380-440V)30 AC100 - 1200 1.5 (200-240V)18.5 (380-440V)37 1 million times (AC-3) SC-N4 TR-N5 5 million times - 50Hz:35 - 48 60Hz:48 - 60 AC200 50Hz:60 - 70 60Hz:68 - 78 2a2b (200-240V)135 (380-440V)135 100V 50Hz:4.8 110V:5.3 2-M4 (200-240V)65 (380-440V)63   1PC 1 SC-N4 07237806 219.90 SGD
In stock
200V 50Hz:14.3 200-220V 60Hz:14.4 88x127x117 - 200V 50Hz:200 200-220V 60Hz:210 135A (200-240V)80 (380-440V)80 (200-240V)15 (380-440V)30 AC200 - 1200 1.5 (200-240V)18.5 (380-440V)37 1 million times (AC-3) SC-N4 TR-N5 5 million times - 50Hz:70 - 95 60Hz:95 - 120 AC200 50Hz:120 - 140 60Hz:135 - 155 2a2b (200-240V)135 (380-440V)135 200V 50Hz:4.8 220V 60Hz:5.3 2-M4 (200-240V)65 (380-440V)63   1PC 1 SC-N4 07237815 219.90 SGD
In stock
200V 50Hz:4 200-220V 60Hz:4.6 88x127x132 - 200V 50Hz:80 200-220V 60Hz:95 150A (200-240V)93 (380-440V)90 (200-240V)18.5 (380-440V)37 AC200 - 1200 1.8 (200-240V)22 (380-440V)45 1 million times (AC-3) SC-N5 TR-N5 5 million times - 50Hz/60Hz:60 - 100 AC200 50Hz/60Hz:140 - 150 2a2b (200-240V)150 (380-440V)150 200V 50Hz:3.2 220V 60Hz:3.6 2-M4 (200-240V)80 (380-440V)80   1PC 1 SC-N5 07237833 289.90 SGD
In stock
200V 50Hz:4.9 200-220V 60Hz:5.8 100x144x138 - 200V 50Hz:190 200-220V 60Hz:230 150A (200-240V)125 (380-440V)110 (200-240V)22 (380-440V)45 AC200 - 1200 2.4 (200-240V)30 (380-440V)55 1 million times (AC-3) SC-N6 TR-N6 5 million times - 50Hz/60Hz:60 - 100 AC200 50Hz/60Hz:140 - 150 2a2b (200-240V)150 (380-440V)150 200V 50Hz:3.4 220V 60Hz:3.7 2-M5 (200-240V)93 (380-440V)90   1PC 1 SC-N6 07237851 389.90 SGD
In stock
200V 50Hz:4.9 200-220V 60Hz:5.8 115x156x140 - 200V 50Hz:190 200-220V 60Hz:230 200A (200-240V)152 (380-440V)150 (200-240V)30 (380-440V)55 AC200 - 1200 2.7 (200-240V)37 (380-440V)75 1 million times (AC-3) SC-N7 TR-N7 5 million times - 50Hz/60Hz:60 - 100 AC200 50Hz/60Hz:140 - 150 2a2b (200-240V)200 (380-440V)200 200V 50Hz:3.4 220V 60Hz:3.7 2-M5 (200-240V)125 (380-440V)110   1PC 1 SC-N7 07237876 549.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Polishing machine fault exchange
5
From Japan
On 2017-10-19 14:58:58
I replaced it with this item because the MS used in the polishing machine was broken. It can be used without problems.
This review is about item#07237693.
When moving the machine
1
From Japan
On 2017-06-14 12:18:50
In order to move the machine, the same parts that were originally attached to the machine body are old, so replace them and install the same parts purchased. When you have operated the machine, suddenly there is sound from the inside of this part and smoke emerges It was. Suddenly I installed and operated the original parts, but such phenomena are not present at the moment. There is no problem with electric wiring, so it can only be thought that there is an initial malfunction in the purchased product. Prices are also not cheap, so it is very disappointing.
This review is about item#7237772.

Related Products