Buy more than* S$200* and get FREE SHIPPING

Breaker for Distribution Board

Frame (AF)
50
Number of Poles
2
...see all>
Product Options
ADD TO CART
External Dimensions d (mm) External Dimensions c(mm) External Dimensions b (mm) External Dimensions a (mm) Rated Current (A) Rated Insulation Voltage (V) Alarm Contact Point Weight (kg) Number of Elements Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions d (mm) External Dimensions c(mm) External Dimensions b (mm) External Dimensions a (mm) Rated Current (A) Rated Insulation Voltage (V) Alarm Contact Point Weight (kg) Number of Elements Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76.5 60 96 25 20 AC300 None 0.18 2E   1PC 1 F52CN/20 50193342 19.99 SGD
Shipped after 2018-01-22
76.5 60 96 25 30 AC300 - 0.18 1E   1pc 1 F52CN/30K 50193376 63.99 SGD
Shipped after 2018-01-25
76.5 60 96 25 20 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNT/20 50193525 43.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 30 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNT/30 50193543 43.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 30 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNT/30K 50193552 85.99 SGD
Shipped after 2018-02-14
76.5 60 110 25 15 AC300 - 0.22 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52Q/15 50193683 65.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 15 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52C/15K 50193272 70.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 20 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52C/20K 50193297 70.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 30 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52C/30 50193306 28.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 30 AC300 - 0.18 1E   1pc 1 F52CN/30 50193367 24.99 SGD
Shipped after 2018-01-25
76.5 60 96 25 30 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52P/30K 50193437 94.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 15 AC300 - 0.18 1E   1pc 1 F52CN/15 50193324 21.99 SGD
Shipped after 2018-01-25
76.5 60 96 25 15 AC300 - 0.18 1E   1pc 1 F52CN/15K 50193333 63.99 SGD
Shipped after 2018-01-25
76.5 60 96 25 20 AC300 - 0.18 1E   1pc 1 F52CN/20K 50193351 63.99 SGD
Shipped after 2018-01-26
76.5 60 96 25 30 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52P/30 50193421 51.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 15 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNR/15 50193446 43.99 SGD
Shipped after 2018-02-14
76.5 60 110 25 15 AC300 - 0.2 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52QNR/15 50193701 56.99 SGD
Shipped after 2018-02-14
76.5 60 110 25 20 AC300 - 0.2 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52QNR/20 50193717 56.99 SGD
Shipped after 2018-02-14
- - - - 20 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52QSR/20 50193753 56.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 20 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52C/20 50193281 28.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 15 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52P/15K 50193394 94.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 15 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNR/15K 50193455 85.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 20 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNR/20K 50193473 85.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 15 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNT/15K 50193516 85.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 15 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52P/15 50193385 51.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 30 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNR/30 50193482 43.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 15 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52C/15 50193263 28.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 20 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52P/20K 50193412 94.99 SGD
Shipped after 2018-02-14
76.5 60 110 25 20 AC300 - 0.22 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52Q/20 50193692 65.99 SGD
Shipped after 2018-02-14
76.5 60 110 25 15 AC300 - 0.2 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52QNT/15 50193726 56.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 30 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNR/30K 50193491 85.99 SGD
Shipped after 2018-02-14
76.5 60 110 25 20 AC300 - 0.2 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52QNT/20 50193735 56.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 30 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52C/30K 50193315 70.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 20 AC300 - 0.2 2E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52P/20 50193403 51.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 20 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNR/20 50193464 43.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 15 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNT/15 50193507 43.99 SGD
Shipped after 2018-02-14
76.5 60 96 25 20 AC300 - 0.18 1E *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52PNT/20K 50193534 85.99 SGD
Shipped after 2018-02-14
- - - - 15 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F52QSR/15 50193744 56.99 SGD
Shipped after 2018-02-14
ADD TO CART

Related Products