Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SILVER Measure Tape

Purpose
Steel paint tape measures. For presicion measurement, architecture., Steel paint tape measures. For presicion measurement, architecture.
1 Scale(mm)
1
Standard Tension (N/deg C)
50/20
JIS Standard
Primary
Mechanism
HBS mechanism (groundnut brake system)
Tape Thickness (mm)
0.27
Type
Two-by-four 455mm marked, with brake
Material
Steel (tape measure), ABS resin (case)
...see all>
Product Options
ADD TO CART
Tape Width (mm) Dimensions (Vetical x Horizontal x Thickness) (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Dimensions (Vetical x Horizontal x Thickness) (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 154x128x30 20 590 1PC 1 VC-20m 57863111 52.99 SGD
In stock
- 175x145x30 30 820 1PC 1 VC-30m 57863127 72.99 SGD
In stock
- 126x107x30 10 325 1PC 1 VC-10m 57863102 35.99 SGD
In stock
ADD TO CART

Related Products