Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rope Water Gauge

1.00 (1)
Battery Life (continuous use)
24
JIS Standard
None
Tape Thickness (mm)
2
Probe
Phi12mm
1 Scale
1cm
Tape Width (mm)
6.2
Type
Single-sided scale
Material
Glass fiber (tape measure), ABS resin (Case), stainless steel (probe)
Accessories
AA batteries x2, tapered strap
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Power Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Power Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
333x220x193 AA batteries 2 100 3100 (probe about 50) 1pc(s) 1 RWL-100M 57863181 859.99 SGD
In stock
333x220x133 2 AA batteries 50 2000 (probe about 50) 1PC 1 RWL-50M 57863172 679.99 SGD
In stock
219x156x56 2 AA batteries 10 730 (probe about 50) 1PC 1 RWL-10M 57863163 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of water level in pipe
1
From Japan
On 2016-10-26 21:43:02
We were measuring the water level about 10 times a week. In order to prevent wire breakage, we used reinforcing tape etc on the bent portion carefully, but it broke down in about 8 months.
This review is about item#57863163.

Related Products