Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Level Gauge

Caution
Do not use for flammable liquid not no conductivity liquid., Do not use for flammable liquid not no conductivity liquid.
Purpose
Glass fiber tape measure. For water level measurement., Glass fiber tape measure. For water level measurement.
1 Scale(mm)
2
Battery Life (continuous use)
24
Tape Thickness (mm)
0.47
Probe
phi19mm
Tape Width (mm)
12.5
Material
Glass fiber (tape measure), ABS resin (case), stainless steel (probe)
Accessories
AA batteries x2
...see all>
Product Options
ADD TO CART
Weight (g) JIS Standard Dimensions (Vetical x Horizontal x Thickness) (mm) Power Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) JIS Standard Dimensions (Vetical x Horizontal x Thickness) (mm) Power Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1200 (probe About100) None 354x277x71 AA batteries 2 50 Single-sided scale 1PC 1 WL-50M 57863206 559.99 SGD
In stock
600 (probe About 100) Without 219x156x56 AA batteries Two 10 One side scale 1PC 1 WL10M 57863197 409.99 SGD
In stock
ADD TO CART

Related Products