Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Measure

5.00 (1)
Purpose
Glass fiber tape measure. For diameter measurement., Glass fiber tape measure. For diameter measurement.
Materials (tape)
Glass fiber
Standard Tension (N/deg C)
20/20
Mechanism
HBS mechanism (groundnut brake system)
Tape Thickness (mm)
0.47
Material (case)
ABS resin
Tape Width (mm)
12.5
Type
Two-sided scale, with brake
...see all>
Product Options
ADD TO CART
JIS Standard Dimensions (Vetical x Horizontal x Thickness) (mm) Case Dimension (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Dimensions (Vetical x Horizontal x Thickness) (mm) Case Dimension (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without 154x128x30 154x128x30 Diameter 3m, 10m circumference 243 1PC 1 D3M 57863215 41.99 SGD
In stock
None - 175x145x30 Diameter 5m, 20m circumference 365 1PC 1 D5M 57863224 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During dimension measurement
5
From Japan
On 2018-03-06 11:31:18
Size and weight are just right. It was portable and convenient.
This review is about item#57863215.

Related Products