Buy more than* S$200* and get FREE SHIPPING

Million Measure Tape

5.00 (1)
Purpose
Glass fiber tape measure. For electric and railroad work. For general measurement., Glass fiber tape measure. For electric and railroad work. For general measurement.
1 Scale(mm)
2 (table), 5 (back)
Standard Tension (N/deg C)
20/20
JIS Standard
Primary
Mechanism
HBS mechanism (groundnut brake system)
Tape Thickness (mm)
0.47
Tape Width (mm)
12.5
Material
Glass fiber (tape measure), ABS resin (case)
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
175x145x30 20 365 1PC 1 MCT-20 57863242 34.99 SGD
In stock
154x128x30 10 245 1PC 1 MCT-10 57863233 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
on-site inspection
5
From Japan
On 2016-11-11 16:18:25
It was easy to wind up without spinning and memory was easy to read and easy to use
This review is about item#57863233.

Related Products