Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Million Tape Measure

Purpose
Glass fiber tape measure. For mountains, water surface, harbor measurement., Glass fiber tape measure. For mountains, water surface, harbor measurement.
1 Scale(mm)
1
Standard Tension (N/deg C)
20/20
JIS Standard
Primary
Tape Thickness (mm)
2
Tape Width (mm)
6.2
Material
Glass fiber (tape measure)
...see all>
Product Options
ADD TO CART
Length (m) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Washable Allowed 530 1PC 1 MSR-30 57863251 39.99 SGD
In stock
100 Washable Allowed 1075 1PC 1 MSR-100 57863276 109.99 SGD
In stock
50 Wash in cold water 865 1PC 1 MSR-50 57863267 59.99 SGD
In stock
ADD TO CART

Related Products