Buy more than* S$200* and get FREE SHIPPING

Purpose
Scene documentary photography tape measure. 100mm width., Scene documentary photography tape measure. 100mm width.
Standard Tension (N/deg C)
50/20
JIS Standard
Primary
Tape Thickness (mm)
0.65
Tape Width (mm)
100
Material
Glass fiber (tape measure)
...see all
Product Options
ADD TO CART
Weight (g) Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2100 20 Both sides scale 1PC 1 R10B20 57863303 239.90 SGD
Shipped after 2017-09-25
600 5 Both sides scale 1PC 1 R10B5 57863285 69.57 SGD
Shipped after 2017-09-25
1140 10 Two-sided scale 1PC 1 R10B10 57863294 129.90 SGD
Shipped after 2017-09-25
3100 30 Two-sided scale 1PC 1 R10B30 57863312 339.90 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products