Buy more than* S$200* and get FREE SHIPPING

Joint Brush, Short

4.33 (3)
Thickness (mm)
3
Trim
Goat (Yan'o)
Trim Length (mm)
17
Size (Number)
5
Dimension (mm)
15
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 813325 48793376 2.53 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
A place where a joint brush does not enter.
5
From Japan
On 2015-05-20 21:07:46
It is convenient for details and touch-up that can not be painted with a joint brush. I am satisfied with the price.
This review is about item#48793376.
Steel rice joint fittings paint
4
From Japan
On 2014-12-16 16:28:45
It is easier and easier to incorporate than the medes that we used to date.
This review is about item#48793376.
Damage of a spotty place
4
From Japan
On 2013-12-19 18:14:41
Good point for fine parts if you can easily price a little more
This review is about item#48793376.

Related Products