Buy more than* S$200* and get FREE SHIPPING

Small Roller Cover MICRO CUBE

5.00 (3)
Purpose
For interior, exterior, and finishing.
Material
Polyester microfiber fabric
...see all>
Product Options
ADD TO CART
Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 4 1PC 1 22280 48793254 5.99 SGD
Shipped after 2018-04-23
4 12 1PC 1 22282 48793211 5.99 SGD
Shipped after 2018-04-23
6 4 1PC 1 22281 48793263 5.99 SGD
Shipped after 2018-04-23
6 18 1PC 1 22285 48793245 6.99 SGD
Shipped after 2018-04-23
4 - 1PC 1 22284 48793236 5.99 SGD
Shipped after 2018-04-23
6 12 1PC 1 22283 48793227 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Weak solvent based paint application
5
From Japan
On 2018-01-21 06:19:28
I tried using various micro-type rollers, but this was the best. It can be used from finish to finish, durability without complaint roller. You can reuse immediately keep it kept in storage. On your own, 12 mm is recommended.
This review is about item#48793211.
Exterior wall painting
5
From Japan
On 2016-05-25 17:19:26
It is popular because its inclusion is good.
This review is about item#48793245.
Quick drying aqueous paint
5
From Japan
On 2013-06-03 17:01:17
As we are manufacturers, the paints used are joint development products but basically the same characteristics as the commercially available aqueous quick-drying products. Basically, the paint is sprayed on a machine, but when a craftworker paints by hand, a brush and a roller are used together. Although it is a roller primarily at the time of priming, although we have used various rollers for many years, the original brand of cheap rollers that are selling at general mass merchandisers is not suitable for professional use, even people in the general will notice various problems Yes, it is liquid leakage, hair fallout, bubbles, it is finished, and even those that are lining up in professional shops, you will not find the products for people who adhere beautifully. However, there is a difference that this microcube surely feels to the person who understands. Including paint that is easy to handle no matter what. And the suitability of the amount that will come out afterwards, the beauty of the finish. I do not feel like using any other rollers for water-based paints anymore. I sincerely express my respect for the company's efforts by this manufacturer. It is a commodity that should be evaluated so much. I will encourage with confidence. Since it is a general-purpose mounting hole diameter, the roller handle can be used in mass-produced products. Who knows the difference, craftsman who is dissatisfied with the finish of painting, how about using it

Related Products